
3/4"-10 Hot Dip Galvanized Steel, 8" L
Mfr # BULK-BOLT-2436
Zoro # G509939822
product price: $19.39
/eaSold in multiples of 20 for $387.80
Key Features
Head Width
2.485"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Structural Bolt Type
Timber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2436
Zoro #
G509939822
UPC #
197666653043
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
8"
Head Width
2.485"
Head Height
0.397"
Thread Length
4"
Details
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Structural Bolt Type
Timber
Thread Type
UNC
Tensile Strength
60,000 psi
Head Type
Round
Description
Timber Bolt, Wide Round Head with Fins, Hot Dip Galvanized Low Carbon Steel, 3/4-10 x 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.