
3/8"-16 Black Phosphate Steel, 1 3/4" L
Mfr # BULK-BOLT-1301
Zoro # G209935834
product price: $2.09
/eaSold in multiples of 500 for $1,045.00
Key Features
Thread Size
3/8"-16
Head Width
9/16"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1301
Zoro #
G209935834
UPC #
197666486740
Country of Origin
Canada
Dimensions
Thread Size
3/8"-16
Fastener Length
1 3/4"
Head Width
9/16"
Min. Thread Length
1"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 3/8-16 x 1-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.