
3/8"-16 Black Phosphate Steel, 2 1/2" L
Mfr # BULK-BOLT-1304
Zoro # G709935853
product price: $2.99
/eaSold in multiples of 500 for $1,495.00
Key Features
Thread Size
3/8"-16
Head Width
9/16"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1304
Zoro #
G709935853
UPC #
197666486771
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
2 1/2"
Head Width
9/16"
Min. Thread Length
1"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 3/8-16 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.