
3/8"-16 Black Phosphate Steel, 3 1/4" L
Mfr # BULK-BOLT-1309
Zoro # G109935842
product price: $3.49
/eaSold in multiples of 300 for $1,047.00
Key Features
Thread Size
3/8"-16
Head Width
9/16"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1309
Zoro #
G109935842
UPC #
197666486825
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
3 1/4"
Head Width
9/16"
Min. Thread Length
1"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 3/8-16 x 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.