Shop USA INDUSTRIALS
See all product information
Create Account
3/8"-16 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel
- Mfr # BULK-SCRW-8898
- Zoro # G309278176
product price:Â
$
1.25
/ea
Sold in multiples of 200 for $250.00
Key Features
Truss Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-8898
- Zoro #
- G309278176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov