3/8"-16 x 5/8 in External Hex Flange Hex Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-8763

  • Zoro # G709273443


product price:  $1.39
/ea
Sold in multiples of 750 for $1,042.50

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-8763
Zoro #
G709273443
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.