3/8"-16 x Button, Socket Head Cap Screw, Passivated 316 Stainless Steel, 5 PK
- Mfr # ZSCRW-686
- Zoro # G001010753
product price:Â
$
13.19
/pk of 5, $2.64/ea
Key Features
Button Head
Hex Drive
Thread Size
3/8"-16
Screw Length
3-1/2 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-686
- Zoro #
- G001010753
- UPC #
- 193005311414
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Screw Length
- 3-1/2 in
- Drive Size
- 7/32 in
- Head Height
- 0.199 in
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 3-1/2 in
- Head Diameter
- 0.656 in
Details
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Drive
- Hex
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 3 1/2 in, Fastener Length 3 1/2 in, Head Height 0.199 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.