
3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 2 in L
Mfr # BULK-BOLT-2805
Zoro # G709937413
product price: $11.75
/eaSold in multiples of 100 for $1,175.00
Key Features
External Hex Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2805
Zoro #
G709937413
UPC #
197666811696
Country of Origin
United States
Dimensions
Thread Size
3/8"-24
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
MS35308, DFAR Compliant
Item
Hex Head Cap Screw
Thread Type
UNF
Description
Hex Cap Screw, Hex Head, 300 Series Stainless Steel, Partially Threaded, 3/8-24 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.