#4-40 x 1/2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel

  • Mfr # BULK-SCRW-3929

  • Zoro # G709262270


product price:  $0.21
/ea
Sold in multiples of 5000 for $1,050.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-3929
Zoro #
G709262270
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
1/2 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
85,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products