#4-40 x 3/8 in External Hex Flange Hex Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-3805

  • Zoro # G309273690


product price:  $0.16
/ea
Sold in multiples of 5000 for $800.00

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-3805
Zoro #
G309273690
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products