#4-40 x Button, Socket Head Cap Screw, Passivated 316 Stainless Steel, 50 PK

  • Mfr # ZSCRW-677

  • Zoro # G301010989


product price:  $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Button Head
Hex Drive
Thread Size
#4-40
Material
316 Stainless Steel
Finish
Passivated
Drive Size
1/16 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-677
Zoro #
G301010989
UPC #
193005304577
Country of Origin
China

Dimensions

Thread Size
#4-40
Screw Length
1/2 in
Drive Size
1/16 in
Head Height
0.059 in
Fastener Length
1/2 in
Minimum Thread Length
1/2 in
Head Diameter
0.213 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Passivated
Head Type
Button
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Thread Direction
Right Hand
Drive
Hex
Material Grade/Class
316
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Thread Type
Coarse

Description

Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #4-40, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.059 in, Head Diameter 0.213 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products