This item is Discontinued.

Usa Industrials 4140 Alloy Steel Sheet - 1-1/2in Thick x 24in Wide x 24in Long SHT-4140-1.5X24X24

This item is Discontinued.

Usa Industrials

4140 Alloy Steel Sheet - 1-1/2in Thick x 24in Wide x 24in Long (Discontinued)

Mfr # SHT-4140-1.5X24X24
Zoro # G715841520
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-4140-1.5X24X24
Zoro #
G715841520
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1-1/2 in
Width
24 in
Length
24 in

Details

Material
Alloy Steel
Standards
ASTM A829
Typical Tensile Strength (PSI)
95000 psi
Typical Yield Strength (PSI)
60000 psi
Grade - Carbon Steel
4140
Elongation
0.257
Heat Treatment
Annealed
Shape
Sheet
Rockwell Hardness
10 HRB
Mechanical Finish
Mill
Brinell Hardness
195 HRB
Heat Treatable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.