This item is Discontinued.

This item is Discontinued.
4140 Alloy Steel Sheet - 1-1/2in Thick x 6in Wide x 12in Long (Discontinued)
Mfr #
SHT-4140-1.5X6X12
Zoro #
G515841379
Country of Origin United States
Category Alloy Steel Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHT-4140-1.5X6X12
Zoro #
G515841379
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1-1/2 in
Width
6 in
Length
12 in
Details
Material
Alloy Steel
Standards
ASTM A829
Typical Yield Strength (PSI)
60000 psi
Typical Tensile Strength (PSI)
95000 psi
Grade - Carbon Steel
4140
Fabrication
Hot Rolled
Brinell Hardness
195 HRB
Heat Treatment
Annealed
Mechanical Finish
Mill
Shape
Sheet
Heat Treatable
Yes
Rockwell Hardness
10 HRB
Elongation
0.257
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.