This item is Discontinued.

Usa Industrials 4140 Alloy Steel Sheet - 1-1/4in Thick x 12in Wide x 12in Long SHT-4140-1.25X12X12

This item is Discontinued.

Usa Industrials

4140 Alloy Steel Sheet - 1-1/4in Thick x 12in Wide x 12in Long (Discontinued)

Mfr # SHT-4140-1.25X12X12
Zoro # G915841689
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-4140-1.25X12X12
Zoro #
G915841689
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1-1/4 in
Width
12 in
Length
12 in

Details

Material
Alloy Steel
Standards
ASTM A829
Grade - Carbon Steel
4140
Typical Yield Strength (PSI)
60000 psi
Typical Tensile Strength (PSI)
95000 psi
Heat Treatable
Yes
Brinell Hardness
195 HRB
Rockwell Hardness
10 HRB
Shape
Sheet
Mechanical Finish
Mill
Heat Treatment
Annealed
Elongation
0.257

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.