This item is Discontinued.

This item is Discontinued.
4140 Alloy Steel Sheet - 1/2in Thick x 24in Wide x 24in Long (Discontinued)
Mfr #
SHT-4140-0.5X24X24
Zoro #
G815840850
Country of Origin United States
Category Alloy Steel Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHT-4140-0.5X24X24
Zoro #
G815840850
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Width
24 in
Length
24 in
Details
Material
Alloy Steel
Standards
ASTM A829
Typical Yield Strength (PSI)
60000 psi
Grade - Carbon Steel
4140
Typical Tensile Strength (PSI)
95000 psi
Shape
Sheet
Elongation
0.257
Rockwell Hardness
10 HRB
Brinell Hardness
195 HRB
Heat Treatment
Annealed
Mechanical Finish
Mill
Heat Treatable
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.