Zoro Homepage

5/16"-18 Black Phosphate Steel, 3" L

  • Mfr # BULK-BOLT-1284

  • Zoro # G009935850


product price: $1.79
/ea
Sold in multiples of 500 for $895.00

Key Features

Thread Size
5/16"-18
Head Width
1/2"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1284
Zoro #
G009935850
UPC #
197666486573
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
3"
Head Width
1/2"
Min. Thread Length
0.875"

Details

Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi

Description

Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 5/16-18 x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.