5/16"-18 Hex Head Tap Bolt, Zinc Plated Steel, 9 in L

  • Mfr # BULK-BOLT-1724

  • Zoro # G609937940


product price:  $14.25
/ea
Sold in multiples of 100 for $1,425.00

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1724
Zoro #
G609937940
UPC #
197666645932
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
9 in
Head Width
1/2 in
Head Height
7/32"

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Standards
ASME B18.6.3
Item
Hex Head Tap Bolt
Tensile Strength
60,000 psi
Thread Type
UNC

Description

Tap Bolt, Hex Head, Zinc Plated Low Carbon Steel, 5/16-18 x 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.