5/16"-18 x Flat, Socket Head Cap Screw, Passivated 316 Stainless Steel, 5 PK

  • Mfr # ZSCRW-635

  • Zoro # G401010575


product price:  $8.49
/pk 5, $1.70/ea

Key Features

Flat Head
Hex Drive
Thread Size
5/16"-18
Screw Length
1-1/2 in
Material
316 Stainless Steel
Finish
Passivated
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-635
Zoro #
G401010575
UPC #
193005335526
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Screw Length
1-1/2 in
Drive Size
3/16 in
Head Height
0.198 in
Fastener Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.656 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Passivated
Head Type
Flat
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Drive
Hex
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Thread Direction
Right Hand
Material Grade/Class
316
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Thread Type
Coarse

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.