Shop USA INDUSTRIALS
See all product information
Create Account
5/16"-24 Black Phosphate Steel, 2" L
- Mfr # BULK-BOLT-1293
- Zoro # G409935825
product price:Â
$
2.89
/ea
Sold in multiples of 500 for
$1,445.00
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Indented Hex
Thread Size
5/16"-24
Fastener Length
2 in
Head Width
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-1293
- Zoro #
- G409935825
- UPC #
- 197666486665
- Country of Origin
- United States
- System of Measurement
- Inch
- Flange Type
- Indented Hex
- Drive
- Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Phosphate
- Thread Direction
- Right
- Standards
- IFI-111, SAE J429
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Tensile Strength
- 150,000 psi
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 2 in
- Head Width
- 1/2"
- Min. Thread Length
- 0.875"
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 5/16-24 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.