Shop USA INDUSTRIALS
See all product information
Create Account
5/16"-24 x Flat, Socket Head Cap Screw, Passivated 316 Stainless Steel, 5 PK
- Mfr # ZSCRW-646
- Zoro # G001010494
product price:Â
$
10.49
/pk of 5, $2.10/ea
Key Features
Flat Head
Hex Drive
Thread Size
5/16"-24
Screw Length
1 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-646
- Zoro #
- G001010494
- UPC #
- 193005343019
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Drive
- Hex
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 316
- Pack Size
- Small Pack
- Thread Type
- Fine
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-24
- Screw Length
- 1 in
- Drive Size
- 3/16 in
- Head Height
- 0.198 in
- Fastener Length
- 1 in
- Minimum Thread Length
- 1 in
- Head Diameter
- 0.656 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/16 In.-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.