
5/8"-11 Black Phosphate Steel, 1 1/4" L
Mfr # BULK-BOLT-1358
Zoro # G509935817
product price: $6.99
/eaSold in multiples of 150 for $1,048.50
Key Features
Thread Size
5/8"-11
Head Width
15/16"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1358
Zoro #
G509935817
UPC #
197666487310
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
1 1/4"
Head Width
15/16"
Min. Thread Length
1.5"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 5/8-11 x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.