Zoro Homepage

5/8"-11 Black Phosphate Steel, 4" L

  • Mfr # BULK-BOLT-1367

  • Zoro # G209935919


product price: $11.45
/ea
Sold in multiples of 100 for $1,145.00

Key Features

Thread Size
5/8"-11
Head Width
15/16"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1367
Zoro #
G209935919
UPC #
197666487402
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
4"
Head Width
15/16"
Min. Thread Length
1.5"

Details

Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi

Description

Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 5/8-11 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.