Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 Hot Dip Galvanized Steel, 10" L

  • Mfr # BULK-BOLT-2428

  • Zoro # G509939631


product price: $14.55
/ea
Sold in multiples of 25 for $363.75

Key Features

Head Width
2.15"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Thread Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2428
Zoro #
G509939631
UPC #
197666652961
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
10"
Head Width
2.15"
Thread Length
4"
Head Height
0.310"

Details

Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Tensile Strength
60,000 psi
Structural Bolt Type
Timber
Thread Type
UNC
Head Type
Round

Description

Timber Bolt, Wide Round Head with Fins, Hot Dip Galvanized Low Carbon Steel, 5/8-11 x 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.