Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 Hot Dip Galvanized Steel, 16" L

  • Mfr # BULK-BOLT-2431

  • Zoro # G709939745


product price: $22.79
/ea
Sold in multiples of 20 for $455.80

Key Features

Head Width
2.15"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Head Height
0.310"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2431
Zoro #
G709939745
UPC #
197666652992
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
16"
Head Width
2.15"
Head Height
0.310"
Thread Length
6"

Details

Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Thread Type
UNC
Head Type
Round
Structural Bolt Type
Timber
Tensile Strength
60,000 psi

Description

Timber Bolt, Wide Round Head with Fins, Hot Dip Galvanized Low Carbon Steel, 5/8-11 x 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products