Zoro Homepage

5/8"-11 Hot Dip Galvanized Steel, 2" L

  • Mfr # BULK-BOLT-1445

  • Zoro # G509938689


product price: $4.49
/ea
Sold in multiples of 150 for $673.50

Key Features

Head Width
1-1/16"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Standards
ASTM A325 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1445
Zoro #
G509938689
UPC #
197666488188
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
2"
Head Width
1-1/16"
Thread Length
1.25"
Head Height
25/64"

Details

Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Standards
ASTM A325 Type 1
Head Type
Hex
Tensile Strength
120,000 psi
Structural Bolt Type
Structural
Thread Type
UNC

Description

Heavy Structural Bolt, Hex Head, Hot Dip Galvanized Steel, 5/8-11 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.