5/8"-11 Hot Dip Galvanized Steel, 20" L
- Mfr # BULK-BOLT-2433
- Zoro # G809939713
product price:Â
$
27.25
/ea
Sold in multiples of 15 for
$408.75
Key Features
Head Width
2.15"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-2433
- Zoro #
- G809939713
- UPC #
- 197666653012
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 20"
- Head Width
- 2.15"
- Head Height
- 0.310"
- Thread Length
- 6"
Details
- Material
- Steel
- Finish
- Hot Dip Galvanized
- Thread Direction
- Right
- Tensile Strength
- 60,000 psi
- Head Type
- Round
- Structural Bolt Type
- Timber
- Thread Type
- UNC
Description
Timber Bolt, Wide Round Head with Fins, Hot Dip Galvanized Low Carbon Steel, 5/8-11 x 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.