
5/8"-11 Hot Dip Galvanized Steel, 24" L
Mfr # BULK-BOLT-2435
Zoro # G309939718
product price: $58.45
/eaSold in multiples of 10 for $584.50
Key Features
Head Width
2.15"
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Structural Bolt Type
Timber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2435
Zoro #
G309939718
UPC #
197666653036
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
24"
Head Width
2.15"
Thread Length
6"
Head Height
0.310"
Details
Material
Steel
Finish
Hot Dip Galvanized
Thread Direction
Right
Structural Bolt Type
Timber
Tensile Strength
60,000 psi
Thread Type
UNC
Head Type
Round
Description
Timber Bolt, Wide Round Head with Fins, Hot Dip Galvanized Low Carbon Steel, 5/8-11 x 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.