Shop USA INDUSTRIALS
See all product information
Create Account
5/8"-11 Socket Head Cap Screw, Fillister, Zinc Plated Steel, 2-1/2 in Length
- Mfr # BULK-SCRW-9905
- Zoro # G609265258
product price:Â
$
6.49
/ea
Sold in multiples of 175 for
$1,135.75
Key Features
Fillister Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Tensile Strength
55,000 psi
Standards
ASME B18.2.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-9905
- Zoro #
- G609265258
- UPC #
- -
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Fillister
- Drive Type
- Hex
- Tensile Strength
- 55,000 psi
- Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 5/8"-11
- Screw Length
- 2-1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.