5/8"-11 x 12 in Hex Machine Screw, Hot Dipped Galvanized Steel

  • Mfr # BULK-BOLT-2256

  • Zoro # G109937990


product price: $17.59
/ea
Sold in multiples of 35 for $615.65

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Tensile Strength
60,000 psi
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2256
Zoro #
G109937990
UPC #
197666651254
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
12 in
Minimum Thread Length
1-3/4 in
Head Height
27/64"

Details

System of Measurement
Inch
Head Type
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Tensile Strength
60,000 psi
Standards
ASME B18.2.1
Item
Machine Screw
Thread Direction
Right

Description

Machine Bolt, Hex Head, Hot Dip Galvanized Steel, 5/8-11 x 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.