
5/8"-18 Black Phosphate Steel, 4 1/2" L
Mfr # BULK-BOLT-1381
Zoro # G209935858
product price: $13.29
/eaSold in multiples of 90 for $1,196.10
Key Features
Thread Size
5/8"-18
Head Width
15/16"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-1381
Zoro #
G209935858
UPC #
197666487549
Country of Origin
China
Dimensions
Thread Size
5/8"-18
Fastener Length
4 1/2"
Head Width
15/16"
Min. Thread Length
1.5"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 5/8-18 x 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.