#6-32 x 1 5/8 in Slotted Pan Machine Screw, Plain Nylon 6/6
- Mfr # BULK-SCRW-5016
- Zoro # G309264483
product price:Â
$
0.28
/ea
Sold in multiples of 2500 for
$700.00
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Nylon 6/6
Finish
Plain
Tensile Strength
12,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-5016
- Zoro #
- G309264483
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Nylon 6/6
- Finish
- Plain
- Tensile Strength
- 12,000 psi
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.