#6-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel
- Mfr # BULK-SCRW-4915
- Zoro # G309261123
product price:Â
$
0.24
/ea
Sold in multiples of 9000 for
$2,160.00
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-4915
- Zoro #
- G309261123
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Fillister
- Drive
- Slotted
- Material
- Steel
- Finish
- Black Oxide
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.