Shop USA INDUSTRIALS

#6-32 x 3/16 in Slotted Fillister Machine Screw, Yellow Cadmium Steel

  • Mfr # BULK-SCRW-2222

  • Zoro # G709263741


product price:  $1.95
/ea
Sold in multiples of 500 for $975.00

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Yellow Cadmium
Tensile Strength
55,000 psi
Standards
MS35265
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-2222
Zoro #
G709263741
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
3/16 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Yellow Cadmium
Tensile Strength
55,000 psi
Standards
MS35265
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.