
7/16"-14 Black Phosphate Steel, 3 1/2" L
Mfr # BULK-BOLT-1325
Zoro # G509935862
product price: $5.45
/eaSold in multiples of 200 for $1,090.00
Key Features
Thread Size
7/16"-14
Head Width
5/8"
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1325
Zoro #
G509935862
UPC #
197666486986
Country of Origin
China
Dimensions
Thread Size
7/16"-14
Fastener Length
3 1/2"
Head Width
5/8"
Min. Thread Length
1.125"
Details
Material
Steel
Finish
Black Phosphate
Thread Direction
Right
Standards
IFI-111, SAE J429
Head Style
Flange Hex
Tensile Strength
150,000 psi
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 7/16-14 x 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.