Zoro Homepage

7/8"-9 Plain Steel, 3" L

  • Mfr # BULK-BOLT-1504

  • Zoro # G009937670


product price: $11.59
/ea
Sold in multiples of 50 for $579.50

Key Features

Head Width
1-7/16"
Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-1504
Zoro #
G009937670
UPC #
197666488775
Country of Origin
Canada

Dimensions

Thread Size
7/8"-9
Fastener Length
3"
Head Width
1-7/16"
Head Height
35/64"
Thread Length
1.5"

Details

Material
Steel
Finish
Plain
Thread Direction
Right
Standards
ASTM A325 Type 1
Tensile Strength
120,000 psi
Thread Type
UNC
Head Type
Hex
Structural Bolt Type
Structural

Description

Heavy Structural Bolt, Hex Head, Steel, 7/8-9 x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.