
#8-32 x 1/2 in Slotted Flange Hex Machine Screw, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-5501
Zoro # G609264336
product price:Â $0.48
/ea
Sold in multiples of 5000 for $2,400.00
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-5501
Zoro #
G609264336
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#8-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.