Shop USA INDUSTRIALS
See all product information
Create Account
#8-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
- Mfr # ZSCRW-797
- Zoro # G103480935
product price:Â
$
8.39
/pk of 10, $0.84/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-797
- Zoro #
- G103480935
- UPC #
- 193005463045
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- Item
- Sealing Machine Screw
- Temp. Range (F)
- -80 Degrees to 450 Degrees F
- Seal Material
- Silicone Rubber
- Thread Type
- Coarse
- O-Ring Material
- Silicone Rubber
- Thread Style
- Fully Threaded
- Pack Size
- Small
- O-Ring Pressure Rating
- 70,000 psi
- O-Ring Minimum Temperature
- -60 Degrees F
- Thread Direction
- Right Hand
- O-Ring Maximum Temperature
- 300 Degrees F
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- O-Ring Temperature - Maximum
- 300 Degrees F
- O-Ring Temperature - Minimum
- -60 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1/4 in
- Drive Size
- #2
- Hole Size
- 0.173 to 0.179
- Head Height
- 0.115 in
- Head Dia.
- 0.347 in
- Maximum Head Height
- 7/64 in
- Head Width
- 0.347 in
- Pilot Dia.
- 0.347 in
- Overall Length
- 23/64 in
- Maximum Head Width
- 11/32 in
- Recommended Hole Size
- 11/64 in
- Wire Rope Length
- 23/64 in
- Length
- 23/64 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.347 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 11/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.