#8-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK
- Mfr # ZSCRW-369
- Zoro # G201010577
product price:Â
$
11.15
/pk of 10, $1.12/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
2-1/2 in
Drive Size
#2
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-369
- Zoro #
- G201010577
- UPC #
- 193005331733
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 316 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Thread Style
- Partially Threaded
- Includes Washer
- Washer Not Included
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Finish Type
- Plain
- Material Type
- Stainless Steel
- Type
- Machine Screw
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 2-1/2 in
- Drive Size
- #2
- Head Height
- 0.115 in
- Head Width
- 0.322 in
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 7/64 in
- Screw Size
- #8-32
- Overall Length
- 2 39/64 in
- Recommended Hole Size
- 11/64 in
- Wire Rope Length
- 2 39/64 in
- Length
- 2 39/64 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/2 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.