#8-32 x 2 in Phillips Pan Machine Screw, Yellow Cadmium Steel
- Mfr # BULK-SCRW-2175
- Zoro # G309263622
product price:Â
$
0.62
/ea
Sold in multiples of 2000 for
$1,240.00
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Yellow Cadmium
Tensile Strength
60,000 psi
Standards
MS35206
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-2175
- Zoro #
- G309263622
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Yellow Cadmium
- Tensile Strength
- 60,000 psi
- Standards
- MS35206
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.