#8-32 x 3/4 in Phillips Flat Machine Screw, Yellow Cadmium Steel

  • Mfr # BULK-SCRW-2077

  • Zoro # G309268474


product price:  $0.26
/ea
Sold in multiples of 5000 for $1,300.00

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Yellow Cadmium
Tensile Strength
55,000 psi
Standards
MS35190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SCRW-2077
Zoro #
G309268474
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Yellow Cadmium
Tensile Strength
55,000 psi
Standards
MS35190
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.