#8-32 x 3/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-5644

  • Zoro # G309263653


product price:  $0.41
/ea
Sold in multiples of 4000 for $1,640.00

Key Features

Pan Head
Torx Drive
System of Measurement
Inch
Drive Size
T15
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-5644
Zoro #
G309263653
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
T15

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.