Shop USA INDUSTRIALS
See all product information
Create Account
#8-32 x 7/16 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel
- Mfr # BULK-SCRW-5398
- Zoro # G309261390
product price:Â
$
0.32
/ea
Sold in multiples of 3000 for $960.00
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
7/16 in
Drive Size
#2
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-5398
- Zoro #
- G309261390
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 7/16 in
- Drive Size
- #2
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Black Oxide
- Tensile Strength
- 80,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov