#8-32 x 7/16 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK

  • Mfr # ZSCRW-359

  • Zoro # G301010538


product price:  $13.19
/pk 50, $0.26/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-359
Zoro #
G301010538
UPC #
193005331573
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
7/16 in
Drive Size
#2
Head Height
0.115 in
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Head Width
0.322 in
Screw Size
#8
Overall Length
35/64 in
Recommended Hole Size
11/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Direction
Right Hand
Includes Washer
Washer Not Included
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 7/16 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products