A2, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 10 PK
Mfr # ZBOLT-4721
Zoro # G909955910
product price:Â $63.25
/pk 10, $6.33/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
22 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4721
Zoro #
G909955910
UPC #
197666053317
Country of Origin
Multiple
Dimensions
Thread Size
M14-2.00
Fastener Length
120 mm
Head Width
22 mm
Head Height
8.8 mm
Drive Size
22 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Thread Pitch
2 mm
Thread Type
Coarse
Tensile Strength
70,000 psi
Dimensional Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 120 mm, Head Height 8.8 mm, Head Width 22 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.