A2, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 5 PK
Mfr # ZBOLT-4737
Zoro # G709955882
product price:Â $39.89
/pk 5, $7.98/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
30 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-4737
Zoro #
G709955882
UPC #
197666053324
Country of Origin
Multiple
Dimensions
Thread Size
M20-2.50
Fastener Length
60 mm
Head Width
30 mm
Head Height
12.5 mm
Drive Size
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 933
Tensile Strength
70,000 psi
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.