A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 22 mm L, 50 PK
Mfr # ZBOLT-4758
Zoro # G009955490
product price:Â $11.95
/pk 50, $0.24/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-4758
Zoro #
G009955490
UPC #
197666053263
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Fastener Length
22 mm
Head Width
10 mm
Head Height
4 mm
Drive Size
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 22 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.