A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 50 PK
Mfr # ZBOLT-4760
Zoro # G709955899
product price:Â $27.39
/pk 50, $0.55/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-4760
Zoro #
G709955899
UPC #
197666053270
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Fastener Length
75 mm
Head Width
10 mm
Head Height
4 mm
Drive Size
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Thread Pitch
1 mm
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 75 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.