This item is Discontinued.

This item is Discontinued.
A36 Carbon Steel Sheet - 1-1/4in Thick x 8in Wide x 12in Long (Discontinued)
Mfr #
SHT-A36-1.25X8X12
Zoro #
G715846846
Country of Origin United States
Category Carbon Steel Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHT-A36-1.25X8X12
Zoro #
G715846846
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
8 in
Thickness
1-1/4 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)
Details
Material
Carbon Steel
Yield Strength
36,000 psi
Grade - Carbon Steel
A36
Tensile Strength
58,000 psi
Thickness Tolerance
(-0.070 in to +0.070 in)
Shape
Sheet
Fabrication
Hot Rolled
Heat Treatment
Annealed
Brinell Hardness
119 - 159 HRB
Rockwell Hardness
Rockwell B68 - B83
Mechanical Finish
Mill
Tolerance Rating
Standard
Elongation
0.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.