This item is Discontinued.

Usa Industrials A36 Carbon Steel Sheet - 1/2in Thick x 12in Wide x 48in Long SHT-A36-0.5X12X48

This item is Discontinued.

Usa Industrials

A36 Carbon Steel Sheet - 1/2in Thick x 12in Wide x 48in Long (Discontinued)

Mfr # SHT-A36-0.5X12X48
Zoro # G915845977
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-A36-0.5X12X48
Zoro #
G915845977
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
12 in
Thickness
1/2 in
Width Tolerance
(-0.125 in to +0.125 in)
Length Tolerance
(-0.125 in to +0.125 in)

Details

Material
Carbon Steel
Thickness Tolerance
(-0.055 in to +0.055 in)
Tensile Strength
58,000 psi
Grade - Carbon Steel
A36
Yield Strength
36,000 psi
Tolerance Rating
Standard
Elongation
0.2
Rockwell Hardness
Rockwell B68 - B83
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
119 - 159 HRB
Fabrication
Hot Rolled
Shape
Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.