This item is Discontinued.

This item is Discontinued.
A36 Carbon Steel Sheet - 1/4in Thick x 8in Wide x 8in Long (Discontinued)
Mfr #
SHT-A36-0.25X8X8
Zoro #
G615846311
Country of Origin United States
Category Carbon Steel Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHT-A36-0.25X8X8
Zoro #
G615846311
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
8 in
Thickness
1/4 in
Width Tolerance
(-0.125 in to +0.125 in)
Length Tolerance
(-0.125 in to +0.125 in)
Details
Material
Carbon Steel
Thickness Tolerance
(-0.045 in to +0.045 in)
Tensile Strength
58,000 psi
Grade - Carbon Steel
A36
Yield Strength
36,000 psi
Brinell Hardness
119 - 159 HRB
Shape
Sheet
Elongation
0.2
Fabrication
Hot Rolled
Heat Treatment
Annealed
Rockwell Hardness
Rockwell B68 - B83
Mechanical Finish
Mill
Tolerance Rating
Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.